Motion
RS16BSK1
Attachment Chain - British Standard Series, 16B / 1 in Pitch, SK-1 Attachment
Mi Item #05431974
MFR #RS16BSK1
Price$20.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attachment Chain - British Standard Series, 16B / 1 in Pitch, SK-1 Attachment
Mi Item #05431974
MFR #RS16BSK1

Mfr description
RS16B SK-1 CONN LINK S.C. TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.34/each

Specifications

Dimensions

  • Chain Size & Pitch
    16B / 1 in
  • Hole Diameter  
    0.263 in
  • Pin Diameter
    0.326 in
  • Weight
    0.04 lb

Details

  • Attachment Link Number
    SK-1
  • Attachment Link Type
    Straight - Two Sides
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    16B / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    SK-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039887771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)