Specifications
Dimensions
- Overall Length6.4220 in
- Overall Width1.6560 in
- Weight0.5501 lbs
Details
- Manufacturer Product Page
- Product TypeBearing Locking Plates
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)