Motion
8030G003MBAC120/60,110/50D

ASCO
8030G003MBAC120/60,110/50D

8030G003MBAC120/60,110/50D
Mi Item #05433360
MFR #8030G003MBAC120/60,110/50D
Price$389.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8030G003MBAC120/60,110/50D

8030G003MBAC120/60,110/50D
Mi Item #05433360
MFR #8030G003MBAC120/60,110/50D

Mfr description
8030G003MBAC120/60,110/50D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.00/each

Specifications

Dimensions

  • Lead Wire Length
    457.20 mm
  • Orifice Diameter
    0.7500 in, 19.05 mm
  • Orifice Size
    0.7500 in | 19.05 mm
  • Port Size - Exhaust
    3/4 NPT

Details

  • Actuator Type
    Direct Acting
  • Body Material
    Brass
  • CV Rating
    5 Cv
  • Description Keyword
    2 Way/Normally Closed/Direct Acting/Solenoid Valve
  • Flow Coefficient Cv Flow Factor Kv
    5 Cv, 4.32
  • Fluid
    Inert Gas | Water
  • Fluid Comp
    Air, Inert Gas, Water
  • For Use With Series
    030
  • Mounting
    Any
  • Mounting Type
    Inline
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Air, Inert Gas, Water
  • Operating Pressure Range
    0 to 15 psi
  • Port Thread Standard
    NPT
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    10.1 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    120 V ac
  • Type
    Solenoid Valve
  • Valve Function
    2 Way - 2/2 Normally Closed
  • Valve Mount Type
    Inline
  • Valve Type
    2 Way Normally Closed
  • Wetted Parts Material
    Brass, NBR
  • Wire Type
    Lead Wire
  • Wiring Type
    Lead Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)