Motion
8030G003MBAC110/50D

ASCO
8030G003MBAC110/50D

8030G003MBAC110/50D
Mi Item #05433371
MFR #8030G003MBAC110/50D
Price$389.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8030G003MBAC110/50D

8030G003MBAC110/50D
Mi Item #05433371
MFR #8030G003MBAC110/50D

Mfr description
8030G003MBAC110/50D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.00/each

Specifications

Dimensions

  • Lead Wire Length
    457.20 mm
  • Orifice Diameter
    0.7500 in, 19.05 mm
  • Orifice Size
    0.7500 in | 19.05 mm
  • Port Size - Exhaust
    3/4 NPT

Details

  • Actuator Type
    Direct Acting
  • CV Rating
    5 Cv
  • Flow Coefficient Cv Flow Factor Kv
    5 Cv, 4.32
  • For Use With Series
    030
  • Type
    Solenoid Valve
  • Valve Function
    2 Way - 2/2 Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)