Motion
8030G013AC240/60,220/50D

ASCO
8030G013AC240/60,220/50D

Solenoid-Operated Air Control Valve - 2-Way, 220-240 V ac, 3/8 in
MI ITEM #05433450
MFR #8030G013AC240/60,220/50D
List Price$282.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8030G013AC240/60,220/50D

Solenoid-Operated Air Control Valve - 2-Way, 220-240 V ac, 3/8 in
MI ITEM #05433450
MFR #8030G013AC240/60,220/50D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$282.00/each for your price

Overview

Mfr description
8030G013AC240/60,220/50D

Specifications

  • Number Of Positions
    2
  • Solenoid Supply Voltage
    220-240 V ac
  • Flow Direction
    2-Way
  • Port Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text