Motion
8030G083AC220/50D

ASCO
8030G083AC220/50D

8030G083AC220/50D
Mi Item #05433526
MFR #8030G083AC220/50D
Price$398.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8030G083AC220/50D

8030G083AC220/50D
Mi Item #05433526
MFR #8030G083AC220/50D

Mfr description
8030G083AC220/50D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.00/each

Specifications

Dimensions

  • Lead Wire Length
    457.20 mm

Details

  • Actuator Type
    Direct Acting
  • Body Material
    Brass
  • Description Keyword
    2 Way/Normally Open/Direct Acting
  • Fluid
    Inert Gas | Water | Fuel Gas
  • Fluid Comp
    Air, Fuel Gas, Inert Gas, Water
  • Mounting
    Any
  • Normal State
    Normally Open
  • Number Of Ports  
    2
  • Number Of Solenoids
    Single
  • Solenoid Power Consumption
    10.1 W
  • Solenoid Supply Voltage
    220 V ac
  • Wetted Parts Material
    Brass, NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)