Motion
8210P094 12-24/DC

ASCO
8210P094 12-24/DC

Solenoid Valve - 1/2 NPT Port, 12-24 V dc, 2-Way, 2-Position, Normally Closed
MI ITEM #05434161
MFR #8210P094 12-24/DC
List Price$302.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8210P094 12-24/DC

Solenoid Valve - 1/2 NPT Port, 12-24 V dc, 2-Way, 2-Position, Normally Closed
MI ITEM #05434161
MFR #8210P094 12-24/DC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$302.00/each for your price

Overview

Mfr description
8210P09412-24/DC
  • Coils accept either DC or AC voltage
  • Increase in DC pressure ratings to AC levels on all products (up to a 500% improvement)
  • Lower power operation
  • Voltage ranging
  • Built-in surge suppression
  • Elimination of AC hum
  • Increase in AC and DC operating temperatures
  • Low solenoid temperature rise
  • Longer coil life due to lower operating temperatures and electrical surge suppression
  • Solenoid approvals to UL, CSA and CE directives 2-Way Features
  • Two-way (2/2) Next Generation solenoid valves with one inlet and one outlet port
  • Control of air, water, light oil and non-corrosive media
  • Normally closed (opens when energized) and normally open (closed when energized) operation

Specifications

  • Valve Functionality
    2-Way, 2-Position, Normally Closed
  • Op Pressure Diff Air Inert Gas
    150 psi
  • Operating Pressure Diff Water
    150 psi
  • Replacement Coil
    250404-607
  • Solenoid Coil Type
    H
  • Port Size
    1/2 NPT
  • Ambient Temperature Range
    14 to 140 °F
  • Certification (UL)
    Safety Shutoff Valve
  • Watts
    1.2 W
  • Flow Coefficient Cv Flow Factor Kv
    4 Cv
  • Solenoid Supply Voltage
    12-24 V dc
  • Orifice Diameter
    5/8 in
  • Seal Material
    NBR
  • Body Material
    Brass
  • Standards Met
    UL/CSA/CE
  • Operating Temperature Range
    0-180 °F
  • Solenoid Coil Insulation
    Class H
  • Actuation
    Solenoid
  • Minimum Operating Pressure
    0 psi
  • Rebuild Kits
    322670

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text