Motion
8210P087 12-24/DC

ASCO
8210P087 12-24/DC

Solenoid Valve - 1/2 NPT Port, 12-24 V dc, 2 Way, Normally Closed
MI ITEM #05434186
MFR #8210P087 12-24/DC
Price$1,083.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8210P087 12-24/DC

Solenoid Valve - 1/2 NPT Port, 12-24 V dc, 2 Way, Normally Closed
MI ITEM #05434186
MFR #8210P087 12-24/DC

Mfr description
8210P08712-24/DC
  • Coils accept either DC or AC voltage
  • Increase in DC pressure ratings to AC levels on all products (up to a 500% improvement)
  • Lower power operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,083.00/each

Specifications

Dimensions

  • Orifice Diameter
    5/8 in
  • Port Size
    1/2 NPT

Details

  • Actuation
    Solenoid
  • Ambient Temperature Range
    14 to 140 °F
  • Body Material
    SS
  • Certification (UL)
    General Purpose Valve
  • Flow Coefficient Cv Flow Factor Kv
    4 Cv
  • Minimum Operating Pressure
    0 psi
  • Op Pressure Diff Air Inert Gas
    150 psi
  • Operating Press Diff Light Oil 300
    125 psi
  • Operating Pressure Diff Water
    150 psi
  • Operating Temperature Range
    0-180 °F
  • Rebuild Kits
    322676
  • Replacement Coil
    250404-607
  • Seal Material
    NBR
  • Solenoid Coil Insulation
    Class H
  • Solenoid Coil Type
    H
  • Solenoid Supply Voltage
    12-24 V dc
  • Standards Met
    UL/CSA/CE
  • Valve Functionality
    2 Way, Normally Closed
  • Watts
    1.2 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)