Motion
8030G013VMAC240/60D

ASCO
8030G013VMAC240/60D

Solenoid-operated Air Control Valve - 240 V ac, Single Solenoid, 3/8 in, NPT Threads
Mi Item #05434258
MFR #8030G013VMAC240/60D
Price$412.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8030G013VMAC240/60D

Solenoid-operated Air Control Valve - 240 V ac, Single Solenoid, 3/8 in, NPT Threads
Mi Item #05434258
MFR #8030G013VMAC240/60D

Mfr description
8030G013VMAC240/60D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.00/each

Specifications

Dimensions

  • Inlet Size
    3/8 NPT
  • Lead Wire Length
    457.20 mm
  • Orifice Diameter
    0.3750 in, 9.53 mm
  • Orifice Size
    0.3750 in | 9.53 mm
  • Outlet Size
    3/8 NPT
  • Port Size
    3/8 in
  • Port Size - Exhaust
    3/8 NPT

Details

  • Actuator Type
    Direct Acting
  • Body Material
    Brass
  • CV Rating
    1.80 Cv
  • Description Keyword
    Solenoid Valve
  • Flow Coefficient Cv Flow Factor Kv
    1.80 Cv
  • Fluid
    Vacuum
  • Fluid Comp
    Vacuum
  • For Use With Series
    30
  • Function
    2 Way - 2/2 Normally Closed
  • Mounting
    ANY
  • Mounting Type
    Direct Mount
  • Normal State
    Normally Closed
  • Number Of Cores
    2.0
  • Number Of Ports  
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Vacuum
  • Port Thread Standard
    NPT
  • Seal Material
    NBR
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    10.1 W
  • Solenoid Supply Frequency
    60 Hz
  • Solenoid Supply Voltage
    240 V ac
  • Style
    Direct Acting
  • Thread Standard
    NPT
  • Type
    Valve
  • Valve Function
    2 Way - 2/2 Normally Closed
  • Valve Mount Type
    Inline
  • Valve Type
    2 Way
  • Voltage
    240 V ac
  • Voltage Rating
    240 V ac
  • Wetted Parts Material
    Brass, NBR
  • Wire Type
    Lead Wire
  • Wiring Type
    Lead Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)