Motion
8222G002LTAC120/60D

ASCO
8222G002LTAC120/60D

ASCO® 8222G002LTAC120/60D Cryogenic Process Valve, Normally Closed, Single Pilot, 2-Way Flow, 2 Ports, 2 Positions
Mi Item #05437723
MFR #8222G002LTAC120/60D
Price$1,076.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8222G002LTAC120/60D

ASCO® 8222G002LTAC120/60D Cryogenic Process Valve, Normally Closed, Single Pilot, 2-Way Flow, 2 Ports, 2 Positions
Mi Item #05437723
MFR #8222G002LTAC120/60D

Mfr description
8222G002LTAC120/60D
  • “LT” suffix valves are built to control cryogenic fluids, including liquid nitrogen (-320˚F/-194˚C), liquid argon (-303˚F/-184˚C), and liquid oxygen (-297˚F/-181˚C)
  • All suffix “LT” valves are degreased, cleaned, tested free of moisture, and black light tested for hydrocarbons
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,076.00/each

Specifications

Dimensions

  • Orifice Diameter
    5/8 in
  • Pipe Size
    0.5000 in
  • Port Size
    1/2 NPT
  • Weight
    1.17 lbs

Details

  • Actuation
    Solenoid
  • Ambient Temperature Range
    -40 to 125 °F
  • Body Material
    Brass
  • Coil Voltage
    120 V AC
  • Compatible Fluid Type
    Liquid Nitrogen, Liquid Argon, Liquid Oxygen
  • Flow Coefficient
    4 Cv
  • Flow Coefficient Cv Flow Factor Kv
    3.8 Cv
  • Maximum Temperature
    150 °F, 66 °C
  • Minimum Operating Pressure
    0 psi
  • Number Of Solenoids
    1
  • Operating Pressure Diff Fluid
    90 psi
  • Operating Temperature Range
    -320 to 150 °F
  • Rebuild Kits
    304065
  • Replacement Coil
    238810-132-D
  • Seal Material
    PTFE
  • Solenoid Coil Insulation
    Class H
  • Solenoid Coil Type
    HB
  • Solenoid Power Consumption
    17.1 W
  • Solenoid Supply Frequency
    60 Hz
  • Solenoid Supply Voltage
    120/60-110/50 V ac
  • Standards Met
    CSA/CE
  • Thread Standard
    NPT
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
  • Watts
    17.1 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)