Motion
MGPM25-175Z
MGP Series Slide Bearing Compact Guide Cylinder - 25 mm Bore, 175 mm Stroke Length
MI ITEM #05439061
MFR #MGPM25-175Z
List Price$340.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGP Series Slide Bearing Compact Guide Cylinder - 25 mm Bore, 175 mm Stroke Length
MI ITEM #05439061
MFR #MGPM25-175Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$340.75/each for your price

Overview

Mfr description
MGPM25-175Z MGP-Z CYLINDER
  • For high side load applications found in material handling, lifting and stopping
  • Ultra-compact design by incorporating the cylinder body as part of the guide body
  • As the stroke length increases, so does the bearing length, thus enhancing the cylinder's load bearing capacity
  • Conventional designed guided cylinders have a set bearing length resulting in dramatic decreases in side load capacity as stroke lengths increase
  • Latest generation of guided cylinders and offers higher load capability, longer strokes, two port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ Series

Specifications

  • Guided Cylinder Type
    Slide Table
  • Bore Diameter
  • Country of Origin
    CN
  • Stroke
  • Bearings
    Slide Bearing
  • Cushion Type
    Rubber Bumper
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Series
    MGP-Z
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought