Motion
8321G003AC480/60D

ASCO
8321G003AC480/60D

Solenoid-Operated Air Control Valve - 3-Way, 480 V ac, 1/4 in
Mi Item #05440197
MFR #8321G003AC480/60D
Price$692.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8321G003AC480/60D

Solenoid-Operated Air Control Valve - 3-Way, 480 V ac, 1/4 in
Mi Item #05440197
MFR #8321G003AC480/60D

Mfr description
8321G003AC480/60D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$692.00/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Flow Direction
    3-Way
  • Number Of Positions
    2
  • Solenoid Supply Voltage
    480 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)