Motion
8215B060CSAAC24/60D

ASCO
8215B060CSAAC24/60D

Solenoid-Operated Air Control Valve - 24 V ac, 1-1/4 in
Mi Item #05440453
MFR #8215B060CSAAC24/60D
Price$583.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8215B060CSAAC24/60D

Solenoid-Operated Air Control Valve - 24 V ac, 1-1/4 in
Mi Item #05440453
MFR #8215B060CSAAC24/60D

Mfr description
8215B060CSAAC24/60D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$583.00/each

Specifications

Dimensions

  • Port Size
    1-1/4 in

Details

  • Number Of Positions
    2
  • Solenoid Supply Voltage
    24 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)