Overview
Mfr description
NCDQ2A80-70DZ COMPACT CYLINDER, NCQ2-Z
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke70 mm
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- SeriesNCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data