Motion
EF8210G003AC110/50D

ASCO
EF8210G003AC110/50D

Solenoid-Operated Air Control Valve - 2-Way, 110 V ac, 3/4 in
MI ITEM #05442856
MFR #EF8210G003AC110/50D
List Price$414.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
EF8210G003AC110/50D

Solenoid-Operated Air Control Valve - 2-Way, 110 V ac, 3/4 in
MI ITEM #05442856
MFR #EF8210G003AC110/50D

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$414.00/each for your price

Overview

Mfr description
EF8210G003AC110/50D

Specifications

  • Number Of Positions
    2
  • Solenoid Supply Voltage
    110 V ac
  • Flow Direction
    2-Way
  • Port Size
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text