Motion
EF8210G034MBAC120/60,110/50D

ASCO
EF8210G034MBAC120/60,110/50D

Solenoid Valve - Female, 110 V ac, 120 V ac, 2-Way, 2-Position, Normally Open
Mi Item #05443766
MFR #EF8210G034MBAC120/60,110/50D
Price$509.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
EF8210G034MBAC120/60,110/50D

Solenoid Valve - Female, 110 V ac, 120 V ac, 2-Way, 2-Position, Normally Open
Mi Item #05443766
MFR #EF8210G034MBAC120/60,110/50D

Mfr description
EF8210G034MBAC120/60,110/50D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$509.00/each

Specifications

Dimensions

  • Orifice Diameter
    5/8 in
  • Overall Height
    4.35 in
  • Overall Length
    2-3/4 in
  • Overall Width
    2.28 in
  • Port 1 Size/Type
    1/2 in NPT
  • Weight
    1.13 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Corrosive Media, Inert Gas, Liquid
  • Flow Coefficient Cv Flow Factor Kv
    4 Cv
  • Maximum Operating Pressure
    +150 psi
  • Minimum Operating Pressure
    0 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    0 to +150 psi
  • Operating Temperature Range
    +32 to +125 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile, PTFE
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    10.1 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Standards Met
    CE, CSA, FM, UL
  • Valve Functionality
    2-Way, 2-Position, Normally Open
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)