Motion
8262H022AC480/60D

ASCO
8262H022AC480/60D

Solenoid Valve - Female, 480 V ac, 2-Way, 2-Position, Normally Closed
MI ITEM #05444658
MFR #8262H022AC480/60D
Price$103.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8262H022AC480/60D

Solenoid Valve - Female, 480 V ac, 2-Way, 2-Position, Normally Closed
MI ITEM #05444658
MFR #8262H022AC480/60D

Mfr description
8262H022AC480/60D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.00/each

Specifications

Dimensions

  • Orifice Diameter
    1/8 in
  • Overall Height
    1.56 in
  • Overall Length
    2.96 in
  • Overall Width
    1.69 in
  • Port 1 Size/Type
    1/4 ANPT
  • Weight
    0.21 lbs

Details

  • Actuation
    Direct Acting Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Inert Gas, Light Oil, Water
  • Flow Coefficient Cv Flow Factor Kv
    0.35 Cv
  • Maximum Operating Pressure
    +180 psi, +185 psi, +90 psi
  • Minimum Operating Pressure
    0 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    0 to +180 psi, 0 to +185 psi, 0 to +90 psi
  • Operating Temperature Range
    Maximum of +180 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    6.1 W
  • Solenoid Supply Frequency
    60 Hz
  • Solenoid Supply Voltage
    480 V ac
  • Standards Met
    CE, CSA, FM, UL
  • Valve Functionality
    2-Way, 2-Position, Normally Closed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)