Motion
EF8220G021AC120/60,110/50D

ASCO
EF8220G021AC120/60,110/50D

Solenoid Valve - Piloted Solenoid, 1/2 NPT
Mi Item #05444821
MFR #EF8220G021AC120/60,110/50D
Price$718.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
EF8220G021AC120/60,110/50D

Solenoid Valve - Piloted Solenoid, 1/2 NPT
Mi Item #05444821
MFR #EF8220G021AC120/60,110/50D

Mfr description
EF8220G021AC120/60,110/50D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$718.00/each

Specifications

Dimensions

  • Lead Wire Length
    18.0000 in
  • Orifice Size
    5//8 in
  • Port Size
    1/2 NPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    4.00 Cv
  • Series
    220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)