Motion
8353G041VAC120/60,110/50D

ASCO
8353G041VAC120/60,110/50D

Dust Collector Valve - 2-Position, Normally Closed, Direct Acting Solenoid, 1 NPT, Threaded Style, Flow Coefficient 20 Cv, 110 V ac, 120 V ac
MI ITEM #05445316
MFR #8353G041VAC120/60,110/50D
Price$405.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8353G041VAC120/60,110/50D

Dust Collector Valve - 2-Position, Normally Closed, Direct Acting Solenoid, 1 NPT, Threaded Style, Flow Coefficient 20 Cv, 110 V ac, 120 V ac
MI ITEM #05445316
MFR #8353G041VAC120/60,110/50D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$405.00/each

Specifications

Dimensions

  • Orifice Diameter
    1.125 in
  • Port Size
    1 NPT
  • Weight
    1.77 lbs

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    20 Cv
  • Number Of Solenoids
    1
  • Operating Pressure Range
    0 to 125 psi
  • Operating Temperature Range
    0 to +185 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    6.1 W
  • Thread Standard
    NPT
  • Valve Functionality
    2-Position, Normally Closed

Overview

Mfr description
8353G041VAC120/60,110/50D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought