Motion
8344G072AC120/60D

ASCO
8344G072AC120/60D

ASCO® 8344G072AC120/60D 1-Solenoid Process Valve, 4-Way, 2-Position, Normally Open, 3/8 Female NPT Threaded" Port, 1.4Cv
Mi Item #05445371
MFR #8344G072AC120/60D
Price$1,267.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8344G072AC120/60D

ASCO® 8344G072AC120/60D 1-Solenoid Process Valve, 4-Way, 2-Position, Normally Open, 3/8 Female NPT Threaded" Port, 1.4Cv
Mi Item #05445371
MFR #8344G072AC120/60D

Mfr description
8344G072AC120/60D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,267.00/each

Specifications

Dimensions

  • Orifice Diameter
    3/8 in
  • Overall Height
    103 mm
  • Overall Length
    154 mm
  • Overall Width
    81 mm
  • Port Size
    3/8 NPT
  • Weight
    4.39 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Water
  • Flow Coefficient Cv Flow Factor Kv
    1.4 Cv
  • Maximum Operating Pressure
    +125 psi
  • Minimum Operating Pressure
    10 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    +10 to +125 (Air, Inert Gas, Liquid) psi
  • Operating Temperature Range
    Maximum of +150 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    11.6 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CE, CSA
  • Valve Functionality
    4-Way, 2-Position, Normally Open
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)