Motion
EF8210G015AC120/60D

ASCO
EF8210G015AC120/60D

Solenoid-Operated Air Control Valve - 2-Way, 120 V ac, 1/2 in
MI ITEM #05445991
MFR #EF8210G015AC120/60D
List Price$299.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
EF8210G015AC120/60D

Solenoid-Operated Air Control Valve - 2-Way, 120 V ac, 1/2 in
MI ITEM #05445991
MFR #EF8210G015AC120/60D

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$299.00/each for your price

Overview

Mfr description
EF8210G015AC120/60D

Specifications

  • Number Of Positions
    2
  • Solenoid Supply Voltage
    120 V ac
  • Flow Direction
    2-Way
  • Port Size
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text