Motion
EF8263H206AC120/60,110/50D

ASCO
EF8263H206AC120/60,110/50D

Solenoid Valve - Female, 110 V ac, 120 V ac, 2-Way, 2-Position, Normally Closed
Mi Item #05447058
MFR #EF8263H206AC120/60,110/50D
Price$332.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
EF8263H206AC120/60,110/50D

Solenoid Valve - Female, 110 V ac, 120 V ac, 2-Way, 2-Position, Normally Closed
Mi Item #05447058
MFR #EF8263H206AC120/60,110/50D

Mfr description
EF8263H206AC120/60,110/50D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.00/each

Specifications

Dimensions

  • Orifice Diameter
    7/32 in
  • Overall Height
    3.2 in
  • Overall Length
    1.88 in
  • Overall Width
    1.95 in
  • Port 1 Size/Type
    3/8 NPT

Details

  • Actuation
    Direct Acting Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Light Oil, Non-Corrosive Media, Water
  • Flow Coefficient Cv Flow Factor Kv
    0.73 Cv
  • Maximum Operating Pressure
    +125 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    Maximum of +125 psi
  • Operating Temperature Range
    +32 to +125 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class F
  • Solenoid Electrical Entry
    Conduit
  • Solenoid Power Consumption
    17.1 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Standards Met
    CE, CSA, FM, UL
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)