Motion
EF8300G082RFAC240/60D

ASCO
EF8300G082RFAC240/60D

Solenoid-Operated Air Control Valve - 240 V ac, 3/8 in
Mi Item #05447326
MFR #EF8300G082RFAC240/60D
Price$1,329.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
EF8300G082RFAC240/60D

Solenoid-Operated Air Control Valve - 240 V ac, 3/8 in
Mi Item #05447326
MFR #EF8300G082RFAC240/60D

Mfr description
EF8300G082RFAC240/60D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,329.00/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Number Of Positions
    2
  • Solenoid Supply Voltage
    240 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)