Motion
EF8344G074PAC120/60D

ASCO
EF8344G074PAC120/60D

Solenoid Valve - Female, 120 V ac, 4-Way, 2-Position, Normally Open
MI ITEM #05449163
MFR #EF8344G074PAC120/60D
List Price$1,475.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
EF8344G074PAC120/60D

Solenoid Valve - Female, 120 V ac, 4-Way, 2-Position, Normally Open
MI ITEM #05449163
MFR #EF8344G074PAC120/60D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,475.00/each for your price

Overview

Mfr description
EF8344G074PAC120/60D

Specifications

  • Compatible Fluid Type
    Air, Inert Gas, Light Oil, Water
  • Valve Functionality
    4-Way, 2-Position, Normally Open
  • Port Gender
    Female
  • Flow Coefficient Cv Flow Factor Kv
    1.4 Cv
  • Solenoid Supply Voltage
    120 V ac
  • Solenoid Supply Frequency
    60 Hz
  • Orifice Diameter
    3/8 in
  • Seal Material
    Nitrile
  • Body Material
    Brass
  • Standards Met
    CE, CSA
  • Operating Pressure Range
    +10 to +150 psi
  • Operating Temperature Range
    Maximum of +180 °F
  • Number Of Solenoids
    2
  • Solenoid Power Consumption
    10.1 W
  • Solenoid Coil Insulation
    Class F
  • Actuation
    Piloted Solenoid
  • Maximum Operating Pressure
    +150 psi
  • Minimum Operating Pressure
    +10 psi
  • Overall Length
    3.18 in
  • Overall Width
    6.06 in
  • Overall Height
    4.06 in
  • Weight
    4.39 lbs
  • Additional Details
    Return Spring
  • Port 1 Size/Type
    1/2 in NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought