1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ASCO
8320G003AC110/50D
Solenoid-Operated Air Control Valve - 2-Way, 110 V ac, 1/8 in
Mi Item #
05450372
MFR #
8320G003AC110/50D
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
ASCO 8320G003AC110/50D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASCO
8320G003AC110/50D
Solenoid-Operated Air Control Valve - 2-Way, 110 V ac, 1/8 in
Mi Item #
05450372
MFR #
8320G003AC110/50D
Mfr description
8320G003AC110/50D
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Port Size
1/8 in
Details
Flow Direction
2-Way
Number Of Positions
2
Solenoid Supply Voltage
110 V ac
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items