Motion
JSF8353J039AC120/60,110/50

ASCO
JSF8353J039AC120/60,110/50

Solenoid-Operated Air Control Valve - 2-Way, 110-120 V ac, 1-1/2 in
MI ITEM #05461028
MFR #JSF8353J039AC120/60,110/50
List Price$448.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
JSF8353J039AC120/60,110/50

Solenoid-Operated Air Control Valve - 2-Way, 110-120 V ac, 1-1/2 in
MI ITEM #05461028
MFR #JSF8353J039AC120/60,110/50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$448.00/each for your price

Overview

Mfr description
JSF8353J039AC120/60,110/50

Specifications

  • Number Of Positions
    2
  • Solenoid Supply Voltage
    110-120 V ac
  • Flow Direction
    2-Way
  • Port Size
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text