Motion
SC8040G023AC240/60,220/50

ASCO
SC8040G023AC240/60,220/50

Solenoid-Operated Air Control Valve - 2-Way, 220-240 V ac, 3/4 in
MI ITEM #05465523
MFR #SC8040G023AC240/60,220/50
List Price$279.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
SC8040G023AC240/60,220/50

Solenoid-Operated Air Control Valve - 2-Way, 220-240 V ac, 3/4 in
MI ITEM #05465523
MFR #SC8040G023AC240/60,220/50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$279.00/each for your price

Overview

Mfr description
SC8040G023AC240/60,220/50

Specifications

  • Number Of Positions
    2
  • Solenoid Supply Voltage
    220-240 V ac
  • Flow Direction
    2-Way
  • Port Size
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text