Motion
SC8210G002HWAC24/60

ASCO
SC8210G002HWAC24/60

Solenoid-Operated Air Control Valve - 2-Way, 24 V ac, 1/2 in
MI ITEM #05465823
MFR #SC8210G002HWAC24/60
List Price$249.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
SC8210G002HWAC24/60

Solenoid-Operated Air Control Valve - 2-Way, 24 V ac, 1/2 in
MI ITEM #05465823
MFR #SC8210G002HWAC24/60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$249.00/each for your price

Overview

Mfr description
SC8210G002HWAC24/60

Specifications

  • Number Of Positions
    2
  • Solenoid Supply Voltage
    24 V ac
  • Flow Direction
    2-Way
  • Port Size
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text