Motion
SC8238T405DC24/DC

ASCO
SC8238T405DC24/DC

Solenoid Valve - Female, 24 V dc, 2-Way, 2-Position, Normally Closed
Mi Item #05466520
MFR #SC8238T405DC24/DC
Price$241.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
SC8238T405DC24/DC

Solenoid Valve - Female, 24 V dc, 2-Way, 2-Position, Normally Closed
Mi Item #05466520
MFR #SC8238T405DC24/DC

Mfr description
SC8238T405DC24/DC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.00/each

Specifications

Dimensions

  • Orifice Diameter
    17/32 in
  • Overall Height
    2.60 in
  • Overall Length
    3.43 in
  • Overall Width
    1.08 in
  • Port 1 Size/Type
    1/2 in NPT

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Fuel Gas, Light Oil, Water
  • Flow Coefficient Cv Flow Factor Kv
    4.45 Cv
  • Maximum Operating Pressure
    +230 psi
  • Minimum Operating Pressure
    5 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    +5 to +230 (Air Fuel Gas, Water, Light Oil) psi
  • Operating Temperature Range
    Maximum of +195 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CE, UL
  • Valve Functionality
    2-Way, 2-Position, Normally Closed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)