Motion
SC8316G066AC120/60

ASCO
SC8316G066AC120/60

Solenoid-Operated Air Control Valve - 120 V ac, 1/2 in
Mi Item #05467073
MFR #SC8316G066AC120/60
Price$664.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
SC8316G066AC120/60

Solenoid-Operated Air Control Valve - 120 V ac, 1/2 in
Mi Item #05467073
MFR #SC8316G066AC120/60

Mfr description
SC8316G066AC120/60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$664.00/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Number Of Positions
    2
  • Solenoid Supply Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)