Motion
TAC05-1D20-4

DUFF-NORTON
TAC05-1D20-4

TAC Series 12 V Direct Current (DC) Voltage and 4 in. Stroke Linear Actuator
Mi Item #05471880
MFR #TAC05-1D20-4
Price$1,418.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
TAC05-1D20-4

TAC Series 12 V Direct Current (DC) Voltage and 4 in. Stroke Linear Actuator
Mi Item #05471880
MFR #TAC05-1D20-4

Mfr description
TAC05-1D20-4
  • Heavy duty design for long life in tough applications
  • Aluminum housing and outer tube
  • Stainless steel translating tube
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,418.74/each

Specifications

Dimensions

  • Height
    7.50 in
  • Length
    14.00 in
  • Retracted Length
    12 in
  • Stroke
    4 in
  • Weight
    15.00 lb
  • Width
    5.00 in

Details

  • Additional Details
    TAC Series Linear Actuator, 12 VDC, 500 Lbs, Clutch, 4 in. Stroke
  • Body Material
    Stainless Steel
  • Current Draw
    10 amp
  • Duty Cycle At Rated Load
    40 %
  • Dynamic Load Capacity
    500 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Harmonization Code
    8431.10.0010
  • Input Voltage
    12 V
  • Limit Switches
    Adjustable
  • Load Capacity
    500 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    25 °F
  • Mounting
    Double Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    TAC
  • Speed At Full Load
    0.45 in/sec
  • Static Load Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)