Motion
2205-2RS
Self-Aligning Ball Bearing - Straight, 25 mm ID, 52 mm OD, 18 mm Width, Double Sealed
Mi Item #05471968
MFR #2205-2RS
Price$64.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 25 mm ID, 52 mm OD, 18 mm Width, Double Sealed
Mi Item #05471968
MFR #2205-2RS

Mfr description
PER.2205-2RSUT RADIAL BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.81/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    18 mm

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    2205-2RSUT RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    2205-2RS Bearing has 25 mm straight bore, double sealed closure, 52 mm OD, 18 mm width; for clean operating environments.
  • Manufacturer Catalog Number
    2205-2RS
  • Manufacturer Product Page
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    2760 lbf
  • Radial Static Load Capacity
    775 lbf
  • Series
    2200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106792598
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)