Motion
2446-20
M12™ Cordless Grease Gun
Mi Item #05471972
MFR #2446-20
Price$213.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12™ Cordless Grease Gun
Mi Item #05471972
MFR #2446-20

Mfr description
2446-20 GREASE GUN 12 VOLT
  • Powerful 12 V motor: delivers over 8,000 PSI max operating pressure
  • Best in class run-time: dispenses up to 7 cartridges per charge
  • Superior handle balance and ergonomics: only 14 in. long and 7.2 lbs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$213.46/each

Specifications

Dimensions

  • Hose Length
    36 in

Details

  • Battery Type
    Lithium-Ion
  • Capacity
    20 oz
  • Certification
    CSA, ETL, UL
  • Color Finish
    Red
  • Features & Benefits
    • Powerful 12 V motor: delivers over 8,000 PSI max operating pressure • Best in class run-time: dispenses up to 7 cartridges per charge • Superior handle balance and ergonomics: only 14 in. long and 7.2 lbs • Integrated hose storage and LED FUEL gauge: added user convenience and less down time • Air bleeder valve: priming mechanism for quick flow • M12™ lithium-ion system: compatible with over 20 M12™ lithium-ion tools for greater versatility in the workplace • Maximum durability: backed by a 5 year warranty • Up to 7 grease cartridges per charge • Grease capacity: 14 oz cartridge, 16 oz bulk • Three way loading: bulk, cartridge, and suction capable • 36 in. high pressure flex hose with spring guard
  • Manufacturer Upc Number
    045242204731
  • Material
    Glass-filled Nylon
  • Maximum Operating Pressure
    8000 psi
  • Product Type
    Grease Guns
  • UPC_NO
    045242204731
  • Voltage
    12 V
  • Warranty
    5 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)