Overview
Mfr description
906-2080NOL7BLK NOMEX HOOD BLACK
- Fabric combination provides comfort and breathability
- Full face coverage
- Tri-Cut design
- TPP Rating 23
- Meets NFPA 1971 Requirements
- One Size Fits Most
Specifications
- Flame ResistantFlame Resistant Garment
- ColorBlack
- Manufacturer Upc Number616314148002
- UPC_NO616314148002
- DescriptionNomex® / Lenzing FR Hood with Tri-Cut Design - Full Face
- Description KeywordFR Hoods
- Spec Sheet
- Construction DescriptionTri Cut
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data