Motion
123670

ASCO
123670

Solenoid Valve - 120 V ac, 3 way - 3/2 Universal
Mi Item #05472046
MFR #123670
Price$713.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
123670

Solenoid Valve - 120 V ac, 3 way - 3/2 Universal
Mi Item #05472046
MFR #123670

Mfr description
123670
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$713.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 in
  • Weight
    0.09 lbs

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Stainless Steel
  • Maximum Operating Pressure
    150 psi
  • Solenoid Supply Voltage
    120 V ac
  • Valve Functionality
    3 way - 3/2 Universal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)