1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ASCO
8210G1HW
Solenoid Valve - 110 V ac, 120 V ac, 2 way - 2/2 Normally Closed
MI ITEM #
05472220
MFR #
8210G1HW
Price
$232.00
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Process Valves
Solenoid Valves
ASCO 8210G1HW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASCO
8210G1HW
Solenoid Valve - 110 V ac, 120 V ac, 2 way - 2/2 Normally Closed
MI ITEM #
05472220
MFR #
8210G1HW
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$232.00
/each
Qty
Add to Cart
Specifications
Dimensions
Port 1 Size/Type
3/8 in
Details
Actuation
Solenoid
Body Material
Brass
Solenoid Supply Voltage
110 V ac, 120 V ac
Valve Functionality
2 way - 2/2 Normally Closed
Overview
Mfr description
8210G001HWAC120/60,110/50D
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought