Motion
8262H002AC24/60D

ASCO
8262H002AC24/60D

Solenoid Valve - 1/8 NPT Port, 24/60 V ac, 2-Way, 2-Position, Normally Closed
MI ITEM #05472236
MFR #8262H002AC24/60D
List Price$80.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8262H002AC24/60D

Solenoid Valve - 1/8 NPT Port, 24/60 V ac, 2-Way, 2-Position, Normally Closed
MI ITEM #05472236
MFR #8262H002AC24/60D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.00/each for your price

Overview

Mfr description
8262H002AC24/60D
  • Welded core tube provides higher pressure ratings
  • Reliable, proven design with high flows
  • Small poppet valves for tight shutoff
  • Wide range of elastomers for specialty service applications
  • Mountable in any position
  • Tapped mounting holes in body standard

Specifications

  • Valve Functionality
    2-Way, 2-Position, Normally Closed
  • Op Pressure Diff Air Inert Gas
    185 psi
  • Operating Press Diff Light Oil 300
    120 psi
  • Operating Pressure Diff Water
    180 psi
  • Replacement Coil
    238210-005-D
  • Solenoid Coil Type
    FT
  • Port Size
    1/8 NPT
  • Certification (UL)
    Safety Shutoff Valve
  • Watts
    6.1 W
  • Flow Coefficient Cv Flow Factor Kv
    0.35 Cv
  • Solenoid Supply Voltage
    24/60 V ac
  • Orifice Diameter
    1/8 in
  • Seal Material
    NBR
  • Body Material
    Brass
  • Standards Met
    CSA/UL/FM/CE
  • Max Fluid Temperature
    180 °F
  • Solenoid Coil Insulation
    Class F
  • Minimum Operating Pressure
    0 psi
  • Weight
    0.20 lbs
  • Rebuild Kits
    323581

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought