Motion
8320G132DC24/DCD

ASCO
8320G132DC24/DCD

Solenoid Valve - Female, 24 V dc, 3-Way, 2-Position, Normally Closed
MI ITEM #05472296
MFR #8320G132DC24/DCD
Price$156.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8320G132DC24/DCD

Solenoid Valve - Female, 24 V dc, 3-Way, 2-Position, Normally Closed
MI ITEM #05472296
MFR #8320G132DC24/DCD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$156.68/each

Specifications

Dimensions

  • Orifice Diameter
    3/64 in
  • Overall Height
    1.69 in
  • Overall Length
    3.15 in
  • Overall Width
    1.95 in
  • Port 1 Size/Type
    1/8 NPT
  • Weight
    0.59 lbs

Details

  • Actuation
    Direct Acting Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Inert Gas, Light Oil, Water
  • Flow Coefficient Cv Flow Factor Kv
    0.06 Cv
  • Maximum Operating Pressure
    +200 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    Maximum of +200 psi
  • Operating Temperature Range
    Maximum of +120 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile, Urethane
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    10.6 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CE, CSA, IEC 61508, UL
  • Valve Functionality
    3-Way, 2-Position, Normally Closed

Overview

Mfr description
8320G132DC24/DCD
  • General service solenoid valves have three ports and two orifices—when one orifice is open, the other is closed
  • Control of air, water, light oil, noncorrosive media
  • Normally closed operation: Pressure to cylinder port when energized operation
  • Normally open operation: Cylinder port exhausts when energized
  • Universal operation: Can function as normally closed, normally open, diverter of one fluid, or selector of two fluids
  • Size range: 1/8" to 1"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought