Motion
8353G052AC120/60,110/50D

ASCO
8353G052AC120/60,110/50D

Dust Collector Valve - 2-Way, 2-Position, Normally Closed, 3/4 NPT Port Size, Flow Coefficient 15 Cv
Mi Item #05472312
MFR #8353G052AC120/60,110/50D
Price$383.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8353G052AC120/60,110/50D

Dust Collector Valve - 2-Way, 2-Position, Normally Closed, 3/4 NPT Port Size, Flow Coefficient 15 Cv
Mi Item #05472312
MFR #8353G052AC120/60,110/50D

Mfr description
8353G052AC120/60,110/50D
  • Uniquely designed for dust collector systems
  • Quick opening and closing saves on compressed air
  • High peak pressure for improved filter cleaning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.00/each

Specifications

Dimensions

  • Orifice Diameter
    1-1/8 in
  • Pipe Size
    3/4 in
  • Port Size
    3/4 NPT
  • Weight
    1.13 lbs

Details

  • Actuation
    Piloted Solenoid
  • Ambient Temperature Range
    0-150 °F
  • Body Material
    Aluminum
  • Coil Voltage
    120/60, 110/50 V ac
  • Diaphragm Material
    Hytrel
  • Flow Coefficient Cv Flow Factor Kv
    15 Cv
  • Minimum Operating Pressure
    5 psi
  • Op Pressure Diff Air Inert Gas
    125 psi
  • Operating Pressure Range
    125 psi
  • Operating Temperature Range
    0-150 °F
  • Rebuild Kits
    316563
  • Replacement Coil
    238210-032
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class F
  • Solenoid Coil Type
    RHM6
  • Solenoid Power Consumption
    6.1 W
  • Solenoid Supply Voltage
    120 V ac
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)