Motion
EF8215G030DC80-90/DCD

ASCO
EF8215G030DC80-90/DCD

Solenoid-Operated Air Control Valve - 2-Way, 80-90 V dc, 3/4 in
Mi Item #05472361
MFR #EF8215G030DC80-90/DCD
Price$698.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
EF8215G030DC80-90/DCD

Solenoid-Operated Air Control Valve - 2-Way, 80-90 V dc, 3/4 in
Mi Item #05472361
MFR #EF8215G030DC80-90/DCD

Mfr description
EF8215G030DC80-90/DCD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$698.00/each

Specifications

Dimensions

  • Port Size
    3/4 in

Details

  • Flow Direction
    2-Way
  • Number Of Positions
    2
  • Solenoid Supply Voltage
    80-90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)