Overview
Mfr description
1827001594 CYLINDER
Specifications
- Hardware TypeAB6 Clevis Mount
- Cylinder Size40 mm
- MaterialAluminum Forged
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data