Motion
252-FX-0001
100% Vinyl Universal Flex Sideshields
Mi Item #05472798
MFR #252-FX-0001
Price$5.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100% Vinyl Universal Flex Sideshields
Mi Item #05472798
MFR #252-FX-0001

Mfr description
252-FX-0001 FLEX SIDESHIELDS CLEAR
  • Molded to a bendable softness
  • Temple will still fold correctly
  • No parts or tools required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.41/pr

Specifications

Dimensions

  • Length
    35.6 cm
  • Weight
    9.1 kg

Details

  • Additional Details
    Weaves through the temple for added side protection
  • Color
    Clear
  • Description
    Weaves through the temple for added side protection
  • Manufacturer Upc Number
    06025629997059
  • UPC_NO
    616314117237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)