Motion
AMH350C-N03BD-T

SMC CORP OF AMERICA
AMH350C-N03BD-T

Micro Mist Separator - 3/8 NPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
Mi Item #05472880
MFR #AMH350C-N03BD-T
Price$182.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMH350C-N03BD-T

Micro Mist Separator - 3/8 NPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
Mi Item #05472880
MFR #AMH350C-N03BD-T

Mfr description
AMH350C-N03BD-T
  • Micro mist separator w/prefilter
  • Modular connection is possible with AMH150C to 550C
  • Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.50/each

Specifications

Dimensions

  • Body Size
    350C
  • Port Size
    3/8 NPT
  • Weight
    2.43 lbs

Details

  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    US
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Micro Mist Separator
  • Series
    AMH
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)