Motion
1943-61-32
FF Blanking Flg
MI ITEM #05472903
MFR #1943-61-32
List Price$93.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FF Blanking Flg
MI ITEM #05472903
MFR #1943-61-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.45/each for your price

Overview

Mfr description
1943-61-32

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Code 61 Flat Face Flange
  • End 1 Size
    2 in
  • ManufacturerName (description attribute)
    Brennan
  • End 2 Style
    Non Applicable
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    1943
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text