Motion
R-7512-SPRT
Ground Support Semi-Pneumatic Rigid Caster - 1200 lb Capacity, 12 in Dia., 200 x 8 Tire Size
MI ITEM #05472922
MFR #R-7512-SPRT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ground Support Semi-Pneumatic Rigid Caster - 1200 lb Capacity, 12 in Dia., 200 x 8 Tire Size
MI ITEM #05472922
MFR #R-7512-SPRT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-7512-SPRT RIGID CASTER 7500 12"

Specifications

  • Caster Type
    Rigid
  • Wheel Type
    Semi-Pneumatic
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Wheel Diameter
    12 in
  • Tire Size
    200 x 8
  • Wheel Bearing Type
    Tapered
  • Wheel Hardness
    65A
  • Load Capacity
    1200 lbs
  • Face Width
    4 in
  • Caster Rig Type
    Ground Support
  • Mount Height
    15.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Pneumatic Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought