Motion
250-11-0920
Rimless Safety Glasses with Clear / Pink Temple, Clear Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #05473300
MFR #250-11-0920
List Price$7.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Glasses with Clear / Pink Temple, Clear Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #05473300
MFR #250-11-0920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.37/each for your price

Overview

Mfr description
250-11-0920 WOMENS GLASSES CLEAR AF
  • Ensures a great fit for women with more slender facial profiles
  • Better fitting eyewear will protect the eyes more effectively
  • Lightweight, rimless design provides all day user comfort
  • Pink rubber co-molded temples provide a secure fit
  • Molded nose bridge design to fit the vast majority of users
  • 11 Base curve lens
  • Meets ANSI Z87.1+

Specifications

  • Lens Color
    Clear
  • Lens Coating
    AntiScratchAntiFog
  • Size
    OS
  • Temple Adjustment
    Rubber Tips
  • Comfort Features
    Ensures a great fit for women with more slender facial profiles
  • Frame Style
    Rimless
  • Description
    This style is 12 mm slimmer than the standard.
  • Lens Shade
    Clear
  • Spec Sheet
  • Manufacturer Upc Number
    616314055669
  • UPC_NO
    616314055669
  • Weight
    6 kg
  • Additional Details
    This style is 12 mm slimmer than the standard.
  • Frame Type
    Womans Face

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text