Motion
POS2373643SA-S

PEER BEARING CO (SKF)
POS2373643SA-S

Bearing Seal - Nitrile Material, 2.375 in Bore , 3.623 in OD, .438 in Width
Mi Item #05473331
MFR #POS2373643SA-S
Price$40.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
POS2373643SA-S

Bearing Seal - Nitrile Material, 2.375 in Bore , 3.623 in OD, .438 in Width
Mi Item #05473331
MFR #POS2373643SA-S

Mfr description
POS2373643SA-S SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.10/each

Specifications

Dimensions

  • Outside Diameter
    3.6230 in

Details

  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)