Motion
MV8255
SELECTLINE PUMP W/GAUGE, DC
Mi Item #05473416
MFR #MV8255
Price$137.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SELECTLINE PUMP W/GAUGE, DC
Mi Item #05473416
MFR #MV8255

Mfr description
MV8255 PUMP, DUAL CONVERTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.67/each

Specifications

Details

  • Application
    Brake bleeding, vacuum and pressure, Clutch bleeding, vacuum and pressure, Diesel fuel priming, Power steering evacuation, Turbocharger testing, Vacuum testing
  • Includes
    2 in. (50 mm) diameter compound gauge and rubber boot, Dual converter, French, Selectline hand vacuum/pressure pump MV8255, Spanish), Users manual (English
  • Material
    PVC
  • Maximum Operating Pressure
    30 psi
  • Pump Material
    PVC
  • Series
    Selectline
  • Type
    Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)