Motion
WHX124R WELDED STEEL CHAIN

PEER CHAIN
WHX124R WELDED STEEL CHAIN

Engineering Chain - Welded Steel Series, 124 / 4.000 in Pitch
Mi Item #05473507
MFR #WHX124R WELDED STEEL CHAIN
Price$94.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
WHX124R WELDED STEEL CHAIN

Engineering Chain - Welded Steel Series, 124 / 4.000 in Pitch
Mi Item #05473507
MFR #WHX124R WELDED STEEL CHAIN

Mfr description
WHX124R X 10 FT WELDED CHAIN
  • Designed to provide better strength and dependability with heavy shock loads and difficult operating conditions with long center distances.
  • Commonly used for forestry applications in rough and abrasive environments.
  • WR Series offers heat treated pins while WH Series offers all components heat treated for greater strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.20/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    124 / 4.000 in
  • Overall Length
    10 ft

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    WHX124 / 4"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    Welded Steel
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)