Motion
5113S
Tapered-Wall Bucket with Swivel Snap Hook, Canvas
MI ITEM #05473596
MFR #5113S
Price$115.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered-Wall Bucket with Swivel Snap Hook, Canvas
MI ITEM #05473596
MFR #5113S

Mfr description
5113S TAPERED-WALL CANVAS BUCKET
  • Web handle extends down the sides of the bucket for added strength
  • Durable, straight-wall and tapered-wall buckets are made of heavy-duty No. 6 canvas
  • High-density polyethylene top ring for strength and chemical resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.57/each

Specifications

Dimensions

  • Height
    13 in
  • Length
    13 in
  • Width
    12 in

Details

  • Features & Benefits
    • Web handle extends down the sides of the bucket for added strength • Durable, straight-wall and tapered-wall buckets are made of heavy-duty No. 6 canvas • High-density polyethylene top ring for strength and chemical resistance • Measures 13-Inch (33 cm) high, with tapered diameter of 12-Inch (30.5 cm) at the top, 9-Inch (23 cm) at the bottom • Black molded polypropylene bottom • Riveted leather glove strap • With swivel snap Cat. No. 2012 • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)